Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

375XEJ24NB ; 39980

375XEJ24NB ; 39980

375XEJ24NB NR. 39980 HINGED FASTENER ; NYLON COVERED BRONZE CABLE

Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel

Part #

39980

BDI #

17226975

PRICE
$ 696.62 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.068
UNSPSC
24101718
EAN
0697598399809
Product Name
Bolt Hinged Fastener
Part Description
Bolt Hinged Fastener
Size
6.35 MM Hinge Pin Dia
Used For
Conveyor Belt
Material
Stainless Steel
Other Features
Nylon Covered | 24 IN Belt Width
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Hinged
Manufacturer URL
https://www.flexco.com
Weight / LBS
4.3
Long Description
Bolt Hinged Fastener; 6.35 MM Hinge Pin Dia; For Conveyor Belt; Stainless Steel