Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS125J42NC ; 54523

RS125SJ36/900SS ; 54544

RS125SJ36/900SS NR. 54544 STPL FASTENER ; 36" BELT WD 316 SS W/ SPRG WR PIN

Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel

Part #

54544

BDI #

17227697

PRICE
$ 844.70 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.585
UNSPSC
31162404
EAN
0697598545442
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.45 IN Staple Length
Used For
Conveyor Belt
Material
316 Stainless Steel
Other Features
1/8 IN to 3/16 IN Belt Thickness Range | 3 IN Minimum Pulley Dia | 36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
5.95247
Long Description
Staple Fastener; 0.45" Staple Length; For Conveyor Belt; 316 Stainless Steel