Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS187J36/900NC ; 54594

RS187J36/900NC ; 54594

RS187J36/900NC NR. 54594 STAPLE FASTENER ; 36" BELT WIDTH STEEL W/ CABLE PIN

Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel

Part #

54594

BDI #

17227875

PRICE
$ 541.28 / each

QTY

Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
3.64
UNSPSC
24101718
EAN
0697598545947
Product Name
Staple Fastener
Part Description
Staple Fastener
Size
0.52 IN Staple Length
Used For
Conveyor Belt
Material
Steel
Other Features
Nylon Covered | 3/16 IN to 1/4 IN Belt Thickness Range | 4 IN Minimum Pulley Dia | 36 IN Belt Width
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Staple
Manufacturer URL
https://www.flexco.com
Weight / LBS
8.15709
Long Description
Staple Fastener; 0.52" Staple Length; For Conveyor Belt; Steel