Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Levelers | BDI Canada
CategoriesMaterial HandlingCategoriesConveyor ComponentsCategoriesLevelers
REXNORD
133-67982 LEVELER ; 3/4"-10 SS 6
Leveler; Articulating; 3/4-10 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
PRICE
$ 77.42 / each

QTY

REXNORD
133-67972 LEVELER ; 5/8"-11 SS 6
Leveler; Articulating; 5/8-11 Thread Size; 5.91" Thread Length; 133 Series; 7.72" Overall Height; 4.02" Base Plate Diameter; 2 Mounting Holes; 0.43 Inch Mounting Hole Size; Stainless Steel Stem Material
Part #
PRICE
$ 98.63 / each

QTY

SYSTEM PLAST
LEVEL ADJ SS 5/8 L7 ; CONVEYOR LEVELERS
Leveler; Articulating; 5/8-11 Thread Size; 6.09" Thread Length; 511 Series; 7.69" Overall Height; 4" Base Plate Diameter; 2 Mounting Holes; 0.48 Inch Mounting Hole Size; Stainless Steel Stem Material
BDI #
INVENTORY
13

QTY

REXNORD
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE
Leveler; Articulating; 1-8 Thread Size; 5.44" Thread Length; 169 Series; 7.6" Overall Height; 4.84" Base Plate Diameter; 2 Mounting Holes; 0.49 Inch Mounting Hole Size; Stainless Steel Stem Material

QTY

REXNORD
323-650161 LEVELER ; POR MTO 323 3/4-10INX6.89IN ZN 1A PA
Leveler; Articulating; 3/4-10 Thread Size; 5.67" Thread Length; 323 Series; 6.89" Overall Height; 3.15" Base Plate Diameter; 2 Mounting Holes; 0.35 Inch Mounting Hole Size; Steel Stem Material

QTY