NICE BALL BEARING
8749VN35BF73 MATERIAL HANDLING BEARING ; 20MM ID X 30MM OD X 10MM W 50/PAK
Ball Transfer Unit; Flush; 1-3/16" Ball Diameter; Stainless Steel Ball Material; 1-9/16" Base to Ball Height; 2" Housing Height; Steel Housing Material
Part #
BDI #
GENERAL BEARING
4242-03
Ball Transfer Unit; Stud; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 1.356" Base to Ball Height; 1-13/64" Housing Diameter; Steel Housing Material
Part #
BDI #
GENERAL BEARING
4230-01 ; 1IN BALL TRANSFER FLANGE MOUNTED
Ball Transfer Unit; 2 Hole Bottom Flange; 1" Ball Diameter; Steel Ball Material; 125 Lbs Max Load; 2.697 IN Flange Size; 1-3/16" Base to Ball Height; 1.636" Housing Diameter; 7/8" Housing Height; Steel Housing Material
Part #
BDI #
SKF
SKF BT 6025-1-15-25
Ball Transfer Unit; Stud; 25.4MM Ball Diameter; Stainless Steel Ball; 529 Lbs Max Load; 45MM Base to Ball Height; 50.8MM Housing Diameter; 38.3MM Housing Height; Stainless Steel Housing
Part #
BDI #
SKF
BT 545-4-13 BALL TRANSFER BRG
Ball Transfer Unit; Press Fit; 53.5MM Base to Ball Height; 62MM Housing Diameter; 44.5MM Ball Outside Diameter; Steel Ball Material; 1344 Lbs Max Load; 75 MM Dia Flange Size; 44.5MM Housing Height; Steel Housing Material
Part #
BDI #