Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2EMAP ; 20367

190CMA ; 20341

190CMA NR. 20341 FASTENER SET ; MEGALLOY TOP PLATE

Bolt Solid Plate Fastener; For Conveyor Belt; Steel

Part #

20341

BDI #

17226479

PRICE
$ 695.54 / each

QTY

INVENTORY:
18
Brand
Manufacturer Name
FLEXCO
Minimum Buy Quantity
N/A
Weight / Kilogram
8.172
UNSPSC
31162400
EAN
0697598203410
Product Name
Bolt Solid Plate Fastener
Part Description
Bolt Solid Plate Fastener
Used For
Conveyor Belt
Material
Steel
Other Features
8MM to 14MM Belt Thickness | 460MM Minimum Pulley Dia
Inch - Metric
Metric
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Fastener
Keyword String
Bolt Solid Plate
Manufacturer URL
https://www.flexco.com
Long Description
Bolt Solid Plate Fastener; For Conveyor Belt; Steel