token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

SF-SLATCH-BK

SF-SLATCH-BK

SF-SLATCH-BK

Spring Latch; Spring Latch; 1 IN W X 1.5 IN H; Use: Framed Door; Polyamide

Part #

SF-SLATCH-BK

BDI #

342793

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31162407
EAN
0787405466685
Product Name
Spring Latch
Part Description
Spring Latch
Size
1 IN W X 1.5 IN H
Used For
Framed Door
Material
Polyamide
Other Features
Black | Designed for 0.25 Inch Gap Between Door and Frame | Spring Loaded Tab
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Latch
Keyword String
Spring
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SF-SLATCH-BK
Weight / LBS
0.01
Long Description
Spring Latch; Spring Latch; 1 IN W X 1.5 IN H; Use: Framed Door; Polyamide