token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-511B-03-S58

VG-511B-03-S58

VG-511B-03-S58 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SCKT SS

Leveler Base; Socket Style Adjustable Leveler Base With One Lag Hole; 4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread; Use: Conveyor and Machinery Support; Polyamide

Part #

VG-511B-03-S58

BDI #

343177

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.136
UNSPSC
24101700
EAN
0787405246829
Product Name
Leveler Base
Part Description
Socket Style Adjustable Leveler Base With One Lag Hole
Size
4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread
Used For
Conveyor and Machinery Support
Material
Polyamide
Other Features
Stainless Steel Threaded Ball | Static Load 2600 LB
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Base
Keyword String
Leveler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-511B-03-S58
Weight / LBS
0.3
Long Description
Leveler Base; Socket Style Adjustable Leveler Base With One Lag Hole; 4 IN Dia X 1.35 IN H | 5/8-11 Stem Thread; Use: Conveyor and Machinery Support; Polyamide