token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-552-B34

VG-552-B34

VG-552-B34 LEVELER THREADED TUBE END ; PA SQ 3/4-10 10EA/BOX

Leveler Threaded Tube End; Square Threaded Tube End; 1.71 IN L X 1.5 IN W | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide

Part #

VG-552-B34

BDI #

343428

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
24101700
EAN
0787405256101
Product Name
Leveler Threaded Tube End
Part Description
Square Threaded Tube End
Size
1.71 IN L X 1.5 IN W | 3/4-10 Thread
Used For
Used with Solus Adjustable Leveler
Material
Polyamide
Other Features
1-1/2 Inch Square Tube | Brass Threaded Insert
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Tube End
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-552-B34
Manufacturer Internal Number
VG-552-B34
Weight / LBS
0.17
Long Description
Leveler Threaded Tube End; Square Threaded Tube End; 1.71 IN L X 1.5 IN W | 3/4-10 Thread; Use: Used with Solus Adjustable Leveler; Polyamide