token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-P34HRL-10

VG-P34HRL-10

SYSTEM PLAST VG-P34HRL-10

Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 10 FT L; Use: Side Guide Half Round Bar; UHMW

Part #

VG-P34HRL-10

BDI #

338742

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101700
Product Name
Half Round Bar Cover
Part Description
Half Round Bar Cover
Size
0.75 IN ID X 10 FT L
Used For
Side Guide Half Round Bar
Material
UHMW
Other Features
Wear Resistant | With Leg
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Cover
Keyword String
Half Round Bar
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-P34HRL-10
Weight / LBS
0.01
Long Description
Half Round Bar Cover; Half Round Bar Cover; 0.75 IN ID X 10 FT L; Use: Side Guide Half Round Bar; UHMW