token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

C6-R-48-09-1

C6-R-48-09-1

C6-R-48-09-1 STEEL RETURN ; 6" DIA ROLL 48"WIDE BELT CEMA C 1.5"DROP

Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

C6-R-48-09-1

BDI #

21980150

PRICE
$ 385.71 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
25.85
UNSPSC
24101717
EAN
0697950841151
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Assembly, Conveyor; 48" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA C; Steel Roller Material; Ball Bearing; No Relubricatable
Roller Width
51.38 Inch | 1305.052 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Height
4.5 Inch | 114.3 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Overall Length
59 Inch | 1498.6 Millimeter