token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E6-45T-66-07

E6-45T-66-07

E6-45T-66-07 STEEL IDLER ; 6" DIA ROLL 45DEG 66" WIDE BELT CEMA E

Idler Assembly, Conveyor; 66" Belt Width; 6" Roller Diameter; Equal Idler; 45 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

E6-45T-66-07

BDI #

21977384

PRICE
$ 1,591.15 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
104.78
UNSPSC
24101717
EAN
0697950820637
Product Name
Idler Assembly
Product Type
Equal
Troughing Angle
45 Degree
Mounting Method
Side Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
237
Long Description
Idler Assembly, Conveyor; 66" Belt Width; 6" Roller Diameter; Equal Idler; 45 Degree; Side Mount; CEMA E; Steel Roller Material; Ball Bearing; No Relubricatable
Overall Length
80 Inch | 2032 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
23.75 Inch | 603.25 Millimeter
Overall Height
28.22 Inch | 716.788 Millimeter
Base to Center Roll Height
11.5 Inch | 292.1 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Roller Span Length
58.84 Inch | 1494.536 Millimeter
Base to Roller Center
8.5 Inch | 215.9 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter
Belt Width
66 Inch | 1676.4 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter