Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CSW14032X35

CSW14032X35

CSW14032X35 CONVEYOR PULLEY ; 14X32 SD WING XT35 LESS BSH

Conveyor Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats

Part #

CSW14032X35

BDI #

17799773

PRICE
$ 2,590.35 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
74.002
UNSPSC
24101716
EAN
0697950624952
Product Name
Pulley
Product Type
Wing
Face Type
Crowned Face
Mounting Method
Bushed
Bushing Size
MXT35
Class
Standard Duty
Number of Keyseats
1
Other Features
Steel Material
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
163
Long Description
Conveyor Pulley; Wing; Crowned Face; 32" Face Width; Bushed Mount; MXT35 Bushing; Standard Duty; 14" Pulley Diameter; 1-15/16 To 2-15/16" Bushing Bore Range; 2-15/32" Length Thru Bore; 1 Keyseats
Bushing Bore Range
1-15/16 To 2-15/16 Inch | 49.225 To 74.625 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Pulley Diameter
14 Inch | 355.6 Millimeter