Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VG-SSWF-10

VG-SSWF-10

RAIL GUIDE SS WFLT 10FT. ; GUIDE RAIL

Guide | Wear Strip; 1" Track Width; Series WF; 10 Feet Long; 0.69" Height; 1" Width; Stainless Steel; UHMW-PE Insert/Roller Material

Part #

VG-SSWF-10

BDI #

337872

QTY

INVENTORY:
100
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.218
UNSPSC
24101700
EAN
0662288969754
Product Name
Guide | Wear Strip
Length - Feet
10
Series
WF
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | Wide Flat Type | 14 Gauge | Optional Side Guide
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SSWF-10
Manufacturer Internal Number
VG-SSWF-10
Weight / LBS
0.47
Long Description
Guide | Wear Strip; 1" Track Width; Series WF; 10 Feet Long; 0.69" Height; 1" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Track Width
1 Inch | 25.4 Millimeter
Height
0.69 Inch | 17.526 Millimeter
Width
1 Inch | 25.4 Millimeter