Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LEV133 3/4-10"X7.72" 6B SS PA

LEV133 3/4-10INX7.72IN 6B SS PA

LEV133 3/4-10INX7.72" 6B SS ; 133-636882 LEVELER NON RETURNABLE

Conveyor Leveler; 3/4-10 Thread Size; 133 Series; 7.72" Overall Height; Stainless Steel Stem Material

Part #

LEV133 3/4-10INX7.72IN 6B SS PA

BDI #

22605001

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.422
UNSPSC
24101700
EAN
0793699363890
Harmonized Tariff Code
8431.39.00.10
Noun
Leveler
Keyword String
Conveyor
Manufacturer URL
https://www.rexnord.com
Product Detail
Conveyor Leveler
Product Specification
3/4-10 Thread Size; 133 Series; 7.72" Overall Height; Stainless Steel Stem Material
Long Description
Conveyor Leveler; 3/4-10 Thread Size; 133 Series; 7.72" Overall Height; Stainless Steel Stem Material