Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

222LSB-224-02

222LSB-224-02

222LSB-224-02 ROLLER END BALL BEARING ; NON-RETURNABLE BLK HDPE SHIELED 2EA/PAK

Bearing; Roller End; 7/16" Bore; 1.77" Outside Diameter; 1-1/2" Width; Ball Bearing; 1.9" Flange Outside Diameter; HDPE

Part #

222LSB-224-02

BDI #

342482

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.014
UNSPSC
31171504
EAN
0787405176058
Product Name
Bearing
Product Type
Roller End
Rolling Element
Ball
Material
HDPE
Other Features
3 Piece Housing | Carbon Steel Double Shielded Bearing | Labyrinth Seal
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
222LSB-224-02
Manufacturer Internal Number
222LSB-224
Weight / LBS
0.03
Long Description
Bearing; Roller End; 7/16" Bore; 1.77" Outside Diameter; 1-1/2" Width; Ball Bearing; 1.9" Flange Outside Diameter; HDPE
Bore
0.438 Inch | 11.125 Millimeter
Outside Diameter
1.77 Inch | 44.958 Millimeter
Flange Outside Diameter
1.9 Inch | 48.26 Millimeter
Width
1.5 Inch | 38.1 Millimeter