Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NRB-220/8B

NRB-220/8B

NRB-220/8B

Bearing; Roller End; 1/2" Bore; 1.62" Outside Diameter; 0" Width; Plain Bearing; 1.9" Flange Outside Diameter; Acetal

Part #

NRB-220/8B

BDI #

342379

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31171515
EAN
0787405446663
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
Acetal
Other Features
Blind Round Bore | 1-1/2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NRB-220/8B
Manufacturer Internal Number
NRB-220/8B
Weight / LBS
0.1
Long Description
Bearing; Roller End; 1/2" Bore; 1.62" Outside Diameter; 0" Width; Plain Bearing; 1.9" Flange Outside Diameter; Acetal
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.62 Inch | 41.148 Millimeter
Flange Outside Diameter
1.9 Inch | 48.26 Millimeter
Width
0 Inch | 0 Millimeter