Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VRE-640-1540-12

VRE-640-1540-12

VRE-640-1540-12

Bearing; Roller End; 1/2" Bore; 1.6" Outside Diameter; 0.92" Width; Plain Bearing; 1.87" Flange Outside Diameter; ABS

Part #

VRE-640-1540-12

BDI #

342435

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.018
UNSPSC
31171515
EAN
0787405262430
Product Name
Bearing
Product Type
Roller End
Rolling Element
Plain
Material
ABS
Other Features
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller End Bearings
Product Group - BDI
570
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Plain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VRE-640-1540-12
Manufacturer Internal Number
VRE-640-15
Weight / LBS
0.04
Long Description
Bearing; Roller End; 1/2" Bore; 1.6" Outside Diameter; 0.92" Width; Plain Bearing; 1.87" Flange Outside Diameter; ABS
Width
0.92 Inch | 23.368 Millimeter
Outside Diameter
1.6 Inch | 40.64 Millimeter
Flange Outside Diameter
1.87 Inch | 47.498 Millimeter
Bore
0.5 Inch | 12.7 Millimeter