token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

VG-685-PL-8-05

VG-685-PL-8-05

VG-685-PL-8-05 BEADED RAIL CHANNEL ; NON-RETURNABLE COMBINER BDWLL HD PLT 8"

Assembly; Bead and Bead Guide; Bead; 7.65" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 5 Feet Long; 8.38" Height; 1.47" Width; Steel Guide Material

Part #

VG-685-PL-8-05

BDI #

339035

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
14.35
UNSPSC
24101709
EAN
0787405271838
Product Name
Assembly
Product Type
Bead and Bead Guide
Type of Roller
Bead
Roller Material
Acetal
Series
685
Length - Feet
5
Guide Material
Steel
Other Features
Heavy Duty | Side Guide | Operating Temperature -4 to 170 Deg F | 10 Gauge Channel | Polyamide Pin Rail | Stainless Steel Pin
Inch - Metric
Inch
Category - BDI
Conveyor Components Roller Assemblies
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Assembly
Keyword String
Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-685-PL-8-05
Manufacturer Internal Number
VG-685-PL-
Weight / LBS
31.6
Long Description
Assembly; Bead and Bead Guide; Bead; 7.65" Roller Width; 0.68" Roller Diameter; Acetal Material; Series 685; 5 Feet Long; 8.38" Height; 1.47" Width; Steel Guide Material
Roller Width
7.65 Inch | 194.31 Millimeter
Roller Diameter
0.68 Inch | 17.272 Millimeter
Height
8.38 Inch | 212.852 Millimeter
Width
1.47 Inch | 37.338 Millimeter