token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

9CH604

9CH604

9CH604 BEARING HANGER ; 9" X 2" 60

Hanger; Bracket; 2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 60 Series; 13-1/2" Length; 4" Width; Bearing Included; Use CHB604; 7/16 X 1-1/16 Inch Mounting Hole

Part #

9CH604

BDI #

625745

PRICE
$ 964.29 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.08
UNSPSC
24101728
EAN
0697950125107
Product Name
Hanger
Product Type
Bracket
Series
60
Bearing Included Yes/No
Yes
Bearing Number
CHB604
Mounting Slot-Size
7/16 X 1-1/16 Inch
Other Features
9 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Item Number
9CH604
Manufacturer Internal Number
9CH604
Weight / LBS
9
Long Description
Hanger; Bracket; 2" Shaft Diameter; 6-3/8" Mounting Flange to Center of Bearing; 60 Series; 13-1/2" Length; 4" Width; Bearing Included; Use CHB604; 7/16 X 1-1/16 Inch Mounting Hole
Shaft Diameter
2 Inch | 50.8 Millimeter
Length
13.5 Inch | 342.9 Millimeter
Mounting Flange to Center of Bearing
6.375 Inch | 161.925 Millimeter
Width
4 Inch | 101.6 Millimeter