token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

XPG 820 K600

XPG 820 K600

SYSTEM PLAST XPG 820 K600

820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running | Back Flexing; Extra Performance Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate

Part #

XPG 820 K600

BDI #

335436

No Longer Available
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.381
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Extra Performance
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | Single Hinge | Low Friction | Low Noise
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11103G
Weight / LBS
0.84
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 6" Chain Width; Straight Running | Back Flexing; Extra Performance Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Plate Height
0.53 Inch | 13.462 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Tab Width
0 Inch | 0 Millimeter