Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

114-582-7

114-582-7

GRIPPER D BLACK EPDM50SHR GRIPPER ; 1873/4 881/2 114-582-7

1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; EPDM

Part #

1267756

BDI #

18143374

PRICE
$ 5.56 / each

QTY

INVENTORY:
50
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.011
UNSPSC
24101700
EAN
0698210550158
Part Type
Gripper Attachment
Part Description
1873 Series D Shaped Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
EPDM
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Product Group - BDI
M00332
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.122
Long Description
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; EPDM