Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

614-72-1

614-72-1

LF4707 TRAN PLT 614-72-1 TRANSFER PLATE ; 614-72-1

4707/5997 Transfer Comb Kit; Used For 4707 | 5997; 5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN W Slot; Acetal

Part #

8500185

BDI #

21473869

PRICE
$ 48.81 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.102
UNSPSC
24101700
EAN
0793699289381
Part Type
Transfer Plate Kit
Part Description
4707/5997 Transfer Comb Kit
Used For
4707 | 5997
Size
5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN W Slot
Material
Acetal
Inch - Metric
Inch
Other Features
White | Mounting Screw | Slot Cap
Category - BDI
Flat Top Accessories
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Plate Kit
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10131813
Weight / LBS
0.225
Long Description
4707/5997 Transfer Comb Kit; Used For 4707 | 5997; 5.75 IN L X 5.92 IN W X 0.25 IN THK | 0.75 IN W Slot; Acetal