token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

815-21R30M-DMS

815-21R30M-DMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 129MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway

Part #

815-21R30M-DMS

BDI #

336760

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.549
UNSPSC
31171903
EAN
0726166187606
Modular - Flat Top Size
815
Number of Teeth
21
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running
Material
Polyamide
Grooved Yes or No
No
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Metric
Other Features
Stainless Steel Screws | Zinc Plated Nut
Category - BDI
Flat Top Sprockets
Product Group - BDI
M00332
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
12541
Weight / LBS
1.21
Long Description
Conveying Chain Sprocket; 30MM Bore; 38.1MM Pitch; 815 Modular - Flat Top Size; 21 Teeth; A-No Hub Type; Finished Bore; Round; 129MM Outside Diameter; 129.286MM Pitch Diameter; Straight Running Modular - Flat Top Type; Polyamide Material; No Grooved; Split; Keyway
Bore
1.181 Inch | 30 Millimeter
Pitch
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.079 Inch | 129 Millimeter
Pitch Diameter
5.09 Inch | 129.286 Millimeter