token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NS8500-24T 1-1/4 1KW1SS PA

NS8500-24T 1-1/4 1KW1SS PA

NS8500-24T 1-1/4 1KW1SS PA SPROCKET ; POR 614-186-3 MOLDED SPLIT

1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic

Part #

9121129

BDI #

19435349

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.309
UNSPSC
31171903
EAN
0793699408850
Modular - Flat Top Size
8503 | 8505 | 8506 | 8507
Number of Teeth
24
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bore Profile
Round
Modular - Flat Top Type
Straight Running | Back Flexing
Material
Thermoplastic
Grooved Yes or No
Yes
Split Yes or No
Yes
Keyway Yes/No
Yes
Inch - Metric
Inch
Other Features
With Set Screw
Category - BDI
Flat Top Sprockets
Product Group - BDI
5002
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
NS8500-24T
Weight / LBS
0.68
Long Description
1-1/4" Bore; 8503 | 8505 | 8506 | 8507; 0-3/4" Pitch; 24 Teeth; 5.84" Outside Diameter; 5.8" Pitch Diameter; C-Hub Both Sides; Finished Bore; Round; Straight Running | Back Flexing; Thermoplastic
Pitch Diameter
5.8 Inch | 147.32 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter
Outside Diameter
5.84 Inch | 148.336 Millimeter
Bore
1.25 Inch | 31.75 Millimeter