Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5VXP1000

5VXP1000

5VXP1000 V-BELT

V-Belt; 5VX Series; Cogged Belt Style; 100" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

96881000

BDI #

22281927

PRICE
$ 278.96 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
UNSPSC
26111801
EAN
0770075637332
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Predator
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
5VXP1000
Manufacturer Internal Number
9688-1000
Weight / LBS
0.97
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 100" Belt Outside Length; 5/8" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
100 Inch | 2540 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter