token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HA 2317

HA 2317

HA 2317 BRG ADAPTER SLEEVE

2-15/16" Bore; 3-5/16" Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate

Part #

HA 2317

BDI #

1267145

PRICE
$ 405.14 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
UNSPSC
23153100
EAN
7316577009982
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-17
Lockwasher/Lockplate Part Number
MB-17
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
2-15/16" Bore; 3-5/16" Length Thru Bore; Complete Adapter with Sleeve; KM-17 Locknut; MB-17 Lockwasher/Lockplate
Bore
2.938 Inch | 74.625 Millimeter
Length Thru Bore
3.312 Inch | 84.125 Millimeter