token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HA 3134

HA 3136

HA 3136 BRG WITHDRAWAL SLEEVE

6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate

Part #

HA 3136

BDI #

1268133

PRICE
$ 3,162.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
8.28
UNSPSC
23153100
EAN
7316577115171
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-36
Lockwasher/Lockplate Part Number
MB-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Long Description
6-7/16" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; KM-36 Locknut; MB-36 Lockwasher/Lockplate
Length Thru Bore
5.038 Inch | 127.965 Millimeter
Bore
6.438 Inch | 163.525 Millimeter