token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

HA3128

HA3128

HA3128 ADAPTER AND WITHDRAWAL SLEEVE

Adapter Sleeve, Bearing; 4-15/16" Bore; 3.819" Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate

Part #

HA3128

BDI #

18252852

PRICE
$ 386.28 / each

QTY

CATEGORY
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163218
EAN
0623647346890
Profile
Complete Adapter with Sleeve
Locknut Part Number
KM-28
Lockwasher/Lockplate Part Number
MB-28
Inch - Metric
Metric
Other Features
Lock Washer | Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
Category - BDI
Adapters
Product Group - BDI
B02222
Harmonized Tariff Code
8483.20.80.00
Noun
Adapter Sleeve
Keyword String
Bearing
Manufacturer URL
Long Description
Adapter Sleeve, Bearing; 4-15/16" Bore; 3.819" Length Thru Bore; Complete Adapter with Sleeve; KM-28 Locknut; MB-28 Lockwasher/Lockplate
Length Thru Bore
3.819 Inch | 97 Millimeter
Bore
4.938 Inch | 125.425 Millimeter