token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

F30 TL HUB

F30 TL HUB

F30 TL HUB WELD ON HUB ; WELD ON

5-3/4" Outside Diameter; Bushed; 5-1/2" Pilot Diameter; 3/4" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 1-13/16" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway

Part #

226101

BDI #

269402

PRICE
$ 269.09 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.15
UNSPSC
26111534
EAN
0782475136759
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
3020
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F30 TL HUB
Manufacturer Internal Number
226101
Weight / LBS
5.3
Long Description
5-3/4" Outside Diameter; Bushed; 5-1/2" Pilot Diameter; 3/4" Pilot Length; 3020 Bushing Size; Taper Lock Bushing; Steel; 1-13/16" Length Through Bore; 4-1/4" Bolt Circle Diameter; No Keyway
Pilot Diameter
5.5 Inch | 139.7 Millimeter
Nominal Bolt Circle Diameter Round
4.25 Inch | 107.95 Millimeter
Bushing Bore Range
13/16 To 3-1/4 Inch | 24 To 82 Millimeter
Length Thru Bore
1.813 Inch | 46.05 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pilot Length
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter