token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B/17/SL POWERTWIST DRIVE 10M/BOX

B/17/SL POWERTWIST DRIVE 10M/BOX

B/17/SL POWERTWIST DRIVE 10M/BOX V-BELT ; OPEN END

V-Belt Link; B; 5/8" Belt Width; 393.701" Belt Length; Composite Polyester - Polyurethane Outer Material

Part #

0410050

BDI #

1485503

PRICE
$ 99.09 / meter

QTY

INVENTORY:
60
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.23
UNSPSC
26111801
EAN
0662345011860
Belt Style
V-Belt Link
Belt Series
B
Outer Material
Composite Polyester - Polyurethane
Other Features
Price Per Meter | 1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.39.90.00
Noun
Belt
Keyword String
V Open End
Manufacturer Item Number
BPOWERTWIST10M
Weight / LBS
2.709
Long Description
V-Belt Link; B; 5/8" Belt Width; 393.701" Belt Length; Composite Polyester - Polyurethane Outer Material
Belt Width
0.625 Inch | 15.875 Millimeter
Belt Length
393.701 Inch | 10,000 Millimeter