Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NTL/B

NTL/B

NTL/B V-BELT ; NU-T-LINK 5/8" TOP W 50'/PAK

Open End Synchronous Belt; B Series; 5/8" Belt Width; 600" Belt Length; Polyester Tensile Material; Polyurethane Outer Material

Part #

77606103

BDI #

1125354

PRICE
$ 44.65 / Foot

QTY

INVENTORY:
50
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
26111811
EAN
0072053109740
Belt Style
Synchronous
Belt Series
B
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Nu-T-Link | Orange Color
Inch - Metric
Inch
Category - BDI
Drive Belt Open Profile
Product Group - BDI
53070
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous Open End
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77606103
Weight / LBS
0.16
Product Detail
Belt
Product Specification
Belt; 600" Len; 1 Strands; Polyurethane-Polyester Composite
Long Description
Open End Synchronous Belt; B Series; 5/8" Belt Width; 600" Belt Length; Polyester Tensile Material; Polyurethane Outer Material
Belt Length
600 Inch | 15240 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter