token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

6PK1200

510J6

510J6 MULTI-RIB V-BELT ; 6 RIBS 51IN EFFECTIVE LG

J; Poly-V; 3/32" Pitch; 51" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material

Part #

510J6

BDI #

20372202

PRICE
$ 24.67 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
26111801
EAN
0746041214319
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Product Group - BDI
53040
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer Item Number
510J6
Long Description
J; Poly-V; 3/32" Pitch; 51" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
51 Inch | 1295.4 Millimeter