token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MGT-2000-21 9275-09098

14MGT-1568-68

14MGT-1568-68 TIMING BELT ; 14MM PITCH 1568MM PITCH LEN

Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material

Part #

92746112

BDI #

1094534

PRICE
$ 1,162.71 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.84
UNSPSC
26111811
EAN
0072053451740
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Carbon Fiber
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
14MGT-1568-68
Manufacturer Internal Number
9275-6112
Weight / LBS
3.06
Long Description
Synchronous Belt; 14MM Pitch; 1568MM Pitch Length; 68MM Belt Width; Standard HTD Tooth Profile; 14MGT; Carbon Fiber Tensile Material; Polyurethane Outer Material
Belt Pitch Length
61.732 Inch | 1568 Millimeter
Belt Width
2.677 Inch | 68 Millimeter