token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

4T2.5/177.5

V050T20A50000

V050T20A50000 ; POR

Synchronous Belt; 20MM Pitch; 50000MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material

Part #

V050T20A50000

BDI #

420171

No Longer Available
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech V050T20A50000mm Spliced
Manufacturer Internal Number
20526078
Weight / LBS
0.001
Long Description
Synchronous Belt; 20MM Pitch; 50000MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; T20; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.969 Inch | 50 Millimeter
Belt Pitch Length
1968.504 Inch | 50000 Millimeter