token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

25T10/1880DL

V100DT20A06300

V100DT20A06300 ; POR

Synchronous Belt; 20MM Pitch; 6300MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; T20 Double; Steel Tensile Material; Polyurethane Outer Material

Part #

V100DT20A06300

BDI #

416183

No Longer Available
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111811
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech 100DT20A 6300mm Spliced
Manufacturer Internal Number
20320854
Weight / LBS
0.001
Long Description
Synchronous Belt; 20MM Pitch; 6300MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; T20 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Width
3.937 Inch | 100 Millimeter
Belt Pitch Length
248.031 Inch | 6300 Millimeter