Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

L321

L321

L321

V-Belt; L3 Series; 21" Belt Outside Length; 13/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material

Part #

L321

BDI #

19279525

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
26111801
EAN
0785201674068
Belt Series
L3
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Weight / LBS
0.045
Long Description
V-Belt; L3 Series; 21" Belt Outside Length; 13/32" Belt Width; 1 Band; Aramid Tensile Material; Rubber Outer Material
Belt Outside Length
21 Inch | 533.4 Millimeter
Belt Width
0.406 Inch | 10.312 Millimeter