token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

2926V776

1922V544

1922V544 VARIABLE SPEED COG-BELT ; 101738759

22 Degree Angle; Variable Speed; 54.4" Pitch Length; 1-3/16" Belt Width; 55.1" Outside Length; Polyester Tensile Material; Fabric Outer Material

Part #

1922V544

BDI #

17058670

PRICE
$ 177.90 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.58
UNSPSC
26111802
EAN
0785201737923
Belt Series
22 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Other Features
Neoprene Rubber Body
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
1922V544
Weight / LBS
1.272
Long Description
22 Degree Angle; Variable Speed; 54.4" Pitch Length; 1-3/16" Belt Width; 55.1" Outside Length; Polyester Tensile Material; Fabric Outer Material
Belt Pitch Length
54.4 Inch | 1,381.76 Millimeter
Belt Width
1.188 Inch | 30.175 Millimeter
Belt Outside Length
55.1 Inch | 1,399.54 Millimeter