token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

1422V480

2830V363

2830V363 VARIABLE SPEED BELT ; 30DEG ANGLE 36.3" P LG

30 Degree Angle Series; Variable Speed Style; 36.3" Pitch Length; 1-3/4" Width; 36.8" Outside Length; Kevlar Tensile Material

Part #

98330662

BDI #

1101812

PRICE
$ 279.75 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.61
UNSPSC
26111802
EAN
0072053108385
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Kevlar
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Manufacturer Item Number
2830V363
Manufacturer Internal Number
9833-0662
Weight / LBS
1.49
Long Description
30 Degree Angle Series; Variable Speed Style; 36.3" Pitch Length; 1-3/4" Width; 36.8" Outside Length; Kevlar Tensile Material
Belt Width
1.75 Inch | 44.45 Millimeter
Belt Outside Length
36.8 Inch | 934.72 Millimeter
Belt Pitch Length
36.3 Inch | 922.02 Millimeter