token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3226V843

2926V546

OPTIBELT 2926V546

26 Degree Angle; Variable Speed; 54.6" Pitch Length; 1-13/16" Belt Width; 55-1/2" Outside Length; Polyester Tensile Material; Rubber Outer Material

Part #

2926V546

BDI #

1063081

No Longer Available
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
Weight / Kilogram
0.729
Belt Series
26 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Outer Material
Rubber
Other Features
High Performance
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
https://www.optibelt.com
Manufacturer Item Number
2926V546
Manufacturer Internal Number
2926V546
Long Description
26 Degree Angle; Variable Speed; 54.6" Pitch Length; 1-13/16" Belt Width; 55-1/2" Outside Length; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.813 Inch | 46.05 Millimeter
Belt Pitch Length
54.6 Inch | 1386.84 Millimeter
Belt Outside Length
55.5 Inch | 1409.7 Millimeter