token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

36C4683 OBSOLETE DO NOT USE 12/22

36C4683 OBSOLETE DO NOT USE 12/22

36C4683 OBSOLETE DO NOT USE 12/22 ; POR HEAVY DUTY V-BELT

Belt, Variable Speed; 33 Degree Angle; 46.827" Belt Pitch Length; 1-3/8" Belt Width; 48" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material

Part #

9823-1065

BDI #

20914118

No Longer Available
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
Belt Series
33 Degree Angle
Belt Style
Variable Speed
Tensile Material
Carbon Fibre
Outer Material
Rubber
Other Features
CVT Belt
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
M02354
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Variable Speed
Manufacturer URL
Weight / LBS
0.67
Long Description
Belt, Variable Speed; 33 Degree Angle; 46.827" Belt Pitch Length; 1-3/8" Belt Width; 48" Belt Outside Length; Carbon Fibre Tensile Material; Rubber Outer Material
Belt Width
1.375 Inch | 34.925 Millimeter
Belt Outside Length
48 Inch | 1219.2 Millimeter
Belt Pitch Length
46.827 Inch | 1189.406 Millimeter