token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

3226V1083

4830V683

4830V683 VARIABLE SPEED BELT ; 3IN WD 69.4IN OUTSIDE LG

30 Degree Angle Series; Variable Speed Style; 68.3" Pitch Length; 3" Width; Polyester Tensile Material

Part #

4830V683

BDI #

540994

PRICE
$ 509.77 / each

QTY

Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111802
EAN
0746041196967
Belt Series
30 Degree Angle
Belt Style
Variable Speed
Tensile Material
Polyester
Inch - Metric
Inch
Category - BDI
Drive Belt Variable Speed
Product Group - BDI
53050
Harmonized Tariff Code
40103900
Noun
Belt
Keyword String
Variable Speed
Manufacturer Item Number
4830V683
Long Description
30 Degree Angle Series; Variable Speed Style; 68.3" Pitch Length; 3" Width; Polyester Tensile Material
Belt Pitch Length
68.3 Inch | 1,734.82 Millimeter
Belt Width
3 Inch | 76.2 Millimeter