token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

14MX-28S-37

14MX-80S-68

14MX-80S-68 SYNCHRONOUS PULLEY ; 14MM P 80T 68MM W BORE FOR BUSHING

Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 80 Teeth; 76.454MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore

Part #

77196080

BDI #

1095009

PRICE
$ 1,581.49 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
34.61
EAN
0072053461060
Belt Pitch
14 MM
Belt Style
14M-68 Poly Chain GT2
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Web Style | Type DF2
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Poly Chain GT2 Belt Style; 80 Teeth; 76.454MM Face Width; Bushed; 371.348MM Flange OD; 353.72MM OD; 356.514MM Pitch Diam; Keyway; 30.163 To 100.013MM Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Flange Outside Diameter
14.62 Inch | 371.348 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.926 Inch | 353.72 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 30.163 To 100.013 Millimeter
Belt Width
2.677 Inch | 68 Millimeter