token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX53S21-2012

14MX53S37-3020

14MX53S37-3020 SYNCHRONOUS BELT PULLEY ; 14MMP 53T 9.29" PD 37MMW BORED 3020 BUSH

Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 53 Teeth; 1.74MM Face Width; Bushed; 9.189MM Outside Diameter; 9.299MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14MX53S37-3020

BDI #

21977608

PRICE
$ 703.16 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
11.2
UNSPSC
26111812
EAN
0697950721743
Belt Pitch
14 MM
Belt Style
14M-37
Number of Teeth
53
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
24.7
Long Description
Synchronous Pulley; 37MM Belt Width; 14 MM Belt Pitch; 14M-37 Belt Style; 53 Teeth; 1.74MM Face Width; Bushed; 9.189MM Outside Diameter; 9.299MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
0.362 Inch | 9.189 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 55 Millimeter
Belt Width
1.457 Inch | 37 Millimeter
Flange Outside Diameter
0.381 Inch | 9.69 Millimeter
Pitch Diameter
0.366 Inch | 9.299 Millimeter
Face Width
0.069 Inch | 1.74 Millimeter