token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

19L100 X 1/2 MPB

19L100 X 1/2 MPB

19L100 X 1/2 MPB SYNCHRONOUS PULLEY

Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1-1/4" Face Width; Rough Bore; 2.5" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore

Part #

19L100

BDI #

998078

PRICE
$ 283.22 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.635
UNSPSC
26111812
EAN
0698672300179
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Light
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Long Description
Synchronous Pulley; 1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 19 Teeth; 1-1/4" Face Width; Rough Bore; 2.5" Flange OD; 2.238" Outside Diameter; 2.268" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore; 1.188" Max Bore
Pitch Diameter
2.268 Inch | 57.607 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
2.5 Inch | 63.5 Millimeter
Outside Diameter
2.238 Inch | 56.845 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1 Inch | 25.4 Millimeter