token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

8MX-35S-12

8MX-39S-36

8MX-39S-36 SYNCHRONOUS PULLEY ; 8MM P 39GROVES

Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 39 Teeth; 40.132MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77183039

BDI #

1117423

PRICE
$ 331.64 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.09
EAN
0072053824452
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
39
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Bushing | Type AF
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 39 Teeth; 40.132MM Face Width; Bushed; 112.014MM Flange OD; 97.714MM OD; 99.314MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
3.847 Inch | 97.714 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Flange Outside Diameter
4.41 Inch | 112.014 Millimeter
Pitch Diameter
3.91 Inch | 99.314 Millimeter