token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

96H100-SF

96H100-SF

96H100-SF TIMING PULLEY ; QD BUSHED 101756644

Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 1-5/16" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

96H100-SF

BDI #

24302706

PRICE
$ 930.88 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
9.979
UNSPSC
26111812
EAN
0070964160997
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
96
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
27
Long Description
Synchronous Pulley; 1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 96 Teeth; 1-5/16" Face Width; Bushed; 15.225" Outside Diameter; 15.279" Pitch Diameter; Yes Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Pitch Diameter
15.279 Inch | 388.08 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
15.225 Inch | 386.71 Millimeter
Bore
0 Inch | 0 Millimeter