token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

B-40S-SF

B-63S-F

B-63S-F SYNCHRONOUS SPROCKET

Synchronous Pulley; 35MM Belt Width; 14MM Belt Pitch; 14M-35 Eagle NRG Belt Style; 63 Teeth; 37.008MM Face Width; Bushed; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

20038936

BDI #

397579

PRICE
$ 1,218.17 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
11.648
EAN
0037256184406
Belt Pitch
14 MM
Belt Style
14M-35 Eagle NRG
Number of Teeth
63
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Blue Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Long Description
Synchronous Pulley; 35MM Belt Width; 14MM Belt Pitch; 14M-35 Eagle NRG Belt Style; 63 Teeth; 37.008MM Face Width; Bushed; 277.952MM OD; 280.746MM Pitch Diam; Keyway; 25.4 To 101.6MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Face Width
1.457 Inch | 37.008 Millimeter
Bushing Bore Range
1 To 4 Inch | 25.4 To 101.6 Millimeter
Outside Diameter
10.943 Inch | 277.952 Millimeter