token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P52-20M-115-J

B648M30SK

B64-8M-30SK ; HPT SPROCKET

Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 64 Teeth; 31.75MM Face Width; Bushed; 172.009MM Flange OD; 161.62MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

3551363

BDI #

323117

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.004
EAN
0662289395507
Belt Pitch
8 MM
Belt Style
8M-30 HPT
Number of Teeth
64
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type C1F
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8M-30 HPT Belt Style; 64 Teeth; 31.75MM Face Width; Bushed; 172.009MM Flange OD; 161.62MM OD; 162.966MM Pitch Diam; Keyway; 12.7 To 66.675MM Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
6.416 Inch | 162.966 Millimeter
Outside Diameter
6.363 Inch | 161.62 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Flange Outside Diameter
6.772 Inch | 172.009 Millimeter