token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

D60-8M-35-2517 HTRC

D60-8M-35-2517 HTRC

DODGE D60-8M-35-2517 HTRC

Synchronous Pulley; 35MM Belt Width; 8MM Belt Pitch; 8M-35 Belt Style; 60 Teeth; 47.244MM Face Width; Bushed; 162.941MM Flange OD; 151.409MM OD; 152.781MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

D60-8M-35-2517 HTRC

BDI #

282534

No Longer Available
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | HTRC Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
8.1
Long Description
Synchronous Pulley; 35MM Belt Width; 8MM Belt Pitch; 8M-35 Belt Style; 60 Teeth; 47.244MM Face Width; Bushed; 162.941MM Flange OD; 151.409MM OD; 152.781MM Pitch Diameter; Yes Keyway; 14 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
5.961 Inch | 151.409 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Flange Outside Diameter
6.415 Inch | 162.941 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 14 To 65 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter